Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1967-NA_14x10

  • Mfr # U3-1967-NA_14x10

  • Zoro # G5255052


product price:  $8.29
/ea

Key Features

Header
Danger
Legend
Safety Glasses Required
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U3-1967-NA_14x10
Zoro #
G5255052
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in

Details

Item
Danger Sign
Header
Danger
Legend
Safety Glasses Required
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black, Red
ANSI Compliant
Yes
OSHA Compliant
Yes
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 235 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Abrasion Resistant
No
Metal Detectable
No
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Header
Danger
Glow In The Dark
No
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Number of Printed Sides
1
Sign Header Text Color
White
Protective Coating
Clear Film Laminate
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967
Mirror Print
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Safety Glasses Required
Write on Surface
No
Sign Legend Style
Text
Average Outdoor Durability
3 to 5 yr
Includes Mounting Hardware
No
Maximum Service Temperature
140 Degrees F
Sign Header Style
Text
Graffiti Resistant
Yes
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Danger Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.