Electrical-Insulating Gloves, 1,000V AC, 1,500V DC, Rubber, 11" Length, Red, Size 10
Mfr # CLASS 0 R 11
Zoro # G5259755
product price:Â $86.25
/pr
Free Shipping & Returns
Key Features
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Length
11"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLASS 0 R 11
Zoro #
G5259755
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
10
Length
11"
Glove Length
11 in
Size - Numeric
10
Details
Item
Electrical-Insulating Gloves
Color
Red
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
1,000V AC
Max. Use Voltage (DC)
1,500V DC
Voltage Class
Class 0
Glove Hand Style
Left and Right
Standards
ASTM, CSA, EN, NFPA, OSHA
Includes
Pair of Electrical Insulating Gloves
Class
0
AC Max. Use Voltage
1000
AC Test Voltage
5000
Brand and Series
ActivArmr(R)
Series
Marigold
Cuff-End Color
Red
Proof Test Voltage (AC)
5,000V AC
Proof Test Voltage (DC)
20,000V DC
Electrical Insulating Type
Type I
Max. Use Voltage
1000V AC/1500V DC
Description
Electrical-Insulating Gloves, Standards ASTM, CSA, EN, NFPA, OSHA, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Red, Electrical Insulating Glove Color Red, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 11 in, Glove Materials Rubber, Glove Size 10, Max. Use Voltage 1000V AC/1500V DC, Max. Use Voltage (AC) 1,000V AC, Max. Use Voltage (DC) 1,500V DC, Proof Test Voltage (AC) 5,000V AC, Proof Test Voltage (DC) 20,000V DC, Series Marigold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.