Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472Y56

  • Mfr # 472Y56

  • Zoro # G5262822


product price:  $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472Y56
Zoro #
G5262822
UPC #
00194484025328
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Header Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Orange
Sign Legend Color
Black, Red
Legend Style
Symbol and Text
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910,OSHA 29 CFR 1926.32(d)
Minimum Service Temperature
-90 Degrees F
Sign Header Text Color
Black
Minimum Application Temperature
-90 Degrees F
Legend Pictogram ID
PCSP-04
Sign Mounting Location
Wall
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 3 yr
Corrosion Resistant
Yes
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
ANSI Standards
ANSI Z535
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Sign Format
Traditional OSHA
Sign Header Background Color
Black, Orange
Material Properties
Rigid
Legend Pictogram Description
Entry Not Allowed
Chemical Resistant
Yes
Metal Detectable
No
Sign Header
Warning
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
State Specific Sign
No
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Mounting Pattern
4 Corner
Header Pictogram ID
PPIC-55
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.