Emergency Shut-Off (w Down Arrow), 8 in W x 8 in H, L-Shape Projection, Aluminum, LCFL-0003-RA_8x8

  • Mfr # LCFL-0003-RA_8x8

  • Zoro # G5264931


product price:  $12.29
/ea

Key Features

Legend
Emergency Shut-Off (w Down Arrow)
Sign Material
Aluminum
Height
8 in
Width
8 in
Thickness
0.04 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LCFL-0003-RA_8x8
Zoro #
G5264931
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
8 in
Thickness
0.04 in
Depth
8 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Legend
Emergency Shut-Off (w Down Arrow)
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
Yes
ADA Compliant
No
Sign Shape
L-Shape Projection
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
Standards
ANSI Z53.1-1967, ANSI Z535-2006. OSHA 1910.145
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Header
No Header
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Background Color
White
Printed Language
English
Legend Color
Green
Sign Legend Text Color
Red
Metal Detectable
Yes
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Abrasion Resistant
No
Legend Pictogram Description
Down Arrow
Anti-Slip Surface
No
Includes Mounting Hardware
No
Chemical Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PARW-149
Mirror Print
No
Average Outdoor Durability
3 to 5 yr
Sign Header
No Header
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
2
Graffiti Resistant
Yes
Outdoor Life Expectancy
3 to 5 yr
Material Properties
Rigid
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
State Specific Sign
No
Sign Legend
Emergency Shut-Off (W Down Arrow)
Glow In The Dark
No
Corrosion Resistant
Yes
Material Special Properties
Metal Detectable
Mounting Pattern
2 Flange
Maximum Service Temperature
130 Degrees F
Sign Mounting Location
Wall
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Safety Sign, L-Shape Projection, Number of Printed Sides 2, English, Sign Legend Emergency Shut-Off (W Down Arrow), Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.