Electrical-Insulating Gloves, 500V AC, 750V DC, Rubber, 14" Length, Black, Size 12
Mfr # CLASS 00 B 14
Zoro # G5268146
product price:Â $81.65
/pr
Free Shipping & Returns
Key Features
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Length
14"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
CLASS 00 B 14
Zoro #
G5268146
UPC #
-
Country of Origin
Malaysia
Dimensions
Glove Size
12
Length
14"
Glove Length
14 in
Size - Numeric
12
Details
Item
Electrical-Insulating Gloves
Color
Black
Cuff Style
Straight
Glove Materials
Rubber
Max. Use Voltage (AC)
500V AC
Max. Use Voltage (DC)
750V DC
Voltage Class
Class 00
Glove Hand Style
Left and Right
Standards
ASTM, CSA, EN, NFPA, OSHA
Includes
Pair of Electrical Insulating Gloves
AC Max. Use Voltage
500
Class
00
AC Test Voltage
2500
Series
Marigold
Max. Use Voltage
500V AC/750V DC
Electrical Insulating Type
Type I
Proof Test Voltage (DC)
10,000V DC
Proof Test Voltage (AC)
2,500V AC
Cuff-End Color
Black
Brand and Series
ActivArmr(R)
Description
Electrical-Insulating Gloves, Standards ASTM, CSA, EN, NFPA, OSHA, Brand and Series ActivArmr(R), Cuff Style Straight, Cuff-End Color Black, Electrical Insulating Glove Color Black, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 14 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 500V AC/750V DC, Max. Use Voltage (AC) 500V AC, Max. Use Voltage (DC) 750V DC, Proof Test Voltage (AC) 2,500V AC, Proof Test Voltage (DC) 10,000V DC, Series Marigold
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.