Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1211-EG_12x18

  • Mfr # T1-1211-EG_12x18

  • Zoro # G5275300


product price:  $18.15
/ea

Key Features

Header
No Header
Legend
No Loitering Violators Will Be Prosecuted
Width
12 in
Height
18 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
T1-1211-EG_12x18
Zoro #
G5275300
UPC #
-
Country of Origin
United States

Dimensions

Width
12 in
Height
18 in
Thickness
0.063 in
Depth
63/1000 in
Mounting Hole Dia.
0.375 in

Details

Item
Facility Sign
Header
No Header
Legend
No Loitering Violators Will Be Prosecuted
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black
Header Background Color
White
OSHA Compliant
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
ANSI Compliant
No
Legend Style
Text
Symbol
None
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z535
Sign Legend Text Color
Black
Write on Surface
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Background Color
White
Protective Coating
Clear Film Laminate
Material Special Properties
Metal Detectable
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
No Loitering Violators Will Be Prosecuted
Glow In The Dark
No
Abrasion Resistant
No
Sign Header
No Header
Sign Legend Style
Text
Maximum Service Temperature
130 Degrees F
Mounting Pattern
2 Center
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
State Specific Sign
No
Corrosion Resistant
Yes
Sign Mounting Location
Post, Wall
Graffiti Resistant
Yes
ANSI Standards
ANSI Z535
Anti-Slip Surface
No
Number of Printed Sides
1
Outdoor Life Expectancy
3 to 5 yr
Product Type
Reflective No Loitering Sign

Description

Facility Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend No Loitering Violators Will Be Prosecuted, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.