Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, 471L49

  • Mfr # 471L49

  • Zoro # G5290159


product price:  $22.89
/ea

Key Features

Header
No Header
Legend
Breathing Air Empty Cylinders
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
471L49
Zoro #
G5290159
UPC #
00194484014254
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
No Header
Legend
Breathing Air Empty Cylinders
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.101(a),CGA P-1
Legend Style
Text
Sign Legend Color
Blue
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Blue
Glow In The Dark
No
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Maximum Service Temperature
250 Degrees F
ANSI Standards
ANSI Z535
Sign Header
No Header
Indoor/Outdoor Usage
Indoor/Outdoor
Chemical Resistant
Yes
Sign Legend Background Color
White
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Number of Printed Sides
1
Sign Legend
Breathing Air Empty Cylinders
Mirror Print
No
Write on Surface
No
Mounting Pattern
4 Corner
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Sign Format
Other Format
Minimum Application Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR 1910.101(a)
Metal Detectable
No
Material Properties
Rigid
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Breathing Air Empty Cylinders, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.