14 ga Drain Spade Shovel, Steel Blade, 46-3/4 in L Yellow Fiberglass Handle

  • Mfr # 12V173

  • Zoro # G5290792


product price:  $29.59
/ea

Key Features

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Standard Step
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12V173
Zoro #
G5290792
UPC #
190735740361
Country of Origin
China

Dimensions

Handle Length
46-3/4 in
Blade Length
14 in
Blade Width
5-3/4 in
Overall Length
61 in

Details

Handle Material
Fiberglass
Blade Material
Steel
Handle Type
Straight
Gauge
14 ga
Blade Step
Standard Step
Handle Color
Yellow
Item
Drain Spade Shovel
Blade Type
Drain Spade
Corrosion Resistant
No
Product Type
Standard Shovel
ESD Safe
No
Non-Sparking
No
Blade Color
Black
Socket Type
Standard
Detachable Handle
No

Description

Drain Spade, Product Type Standard Shovel, Blade Type Drain Spade, Blade Material Steel, Number of Ribs Not Applicable, Blade Length 14 in, Blade Size Not Applicable, Blade Width 5 3/4 in, Gauge 14 ga, Blade Color Black, Handle Type Straight, Handle Material Fiberglass, Handle Length 46 3/4 in, Handle Color Yellow, Blade Step Standard Step, Corrosion Resistant No, Detachable Handle No, ESD Safe No, Non-Sparking No, Overall Length 61 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.