Safety First Sign, 10 in H, 14 in W, Aluminum, English, U7-1255-NA_14x10

  • Mfr # U7-1255-NA_14x10

  • Zoro # G5293762


product price:  $8.79
/ea

Key Features

Header
Safety First
Legend
SAFETY FIRST THINK SAFE WORK SAFE
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U7-1255-NA_14x10
Zoro #
G5293762
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety First Sign
Header
Safety First
Legend
SAFETY FIRST THINK SAFE WORK SAFE
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
ANSI Compliant
Yes
Symbol
None
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-40 Degrees F to 235 Degrees F
Standards
ANSI Z53.1-1967, OSHA 1910.145
Header Legend Color
White
OSHA Compliant
Yes
Header Background Color
Green
Sign Legend Text Color
Black
Mirror Print
No
Sign Format
Traditional OSHA
Maximum Service Temperature
140 Degrees F
Sign Header Background Color
Green
Includes Mounting Hardware
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Protective Coating
Clear Film Laminate
Chemical Resistant
No
Sign Mounting Location
Wall
Sign Header Text Color
White
Metal Detectable
No
State Specific Sign
No
Corrosion Resistant
Yes
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Number of Printed Sides
1
Sign Legend Background Color
White
Abrasion Resistant
No
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Think Safe Work Safe
Sign Header
Safety First
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Sign Header Style
Text
Product Type
Safety First Sign

Description

Safety First Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Think Safe Work Safe, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.