Toggle Switch, SPDT, 10A at 277V, QuikConnct

  • Mfr # XTD2C1A

  • Zoro # G5304783


product price:  $5.95
/ea

Key Features

Switch Function
On/On
Contact Form
SPDT
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 277VAC
Number of Connections
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
XTD2C1A
Zoro #
G5304783
UPC #
786685885643
Country of Origin
China

Dimensions

Stem Length
0.47 in
Actuator Length
0.64 in
Stem Dia. and Thread Size
0.500 in
Product Length/Depth
1.14 in
Product Width
.64 in
Product Height
2.34 in
Overall Height
2.24 in
Mounting Hole Diameter
0.47 in
Stem Diameter
0.5 in
Stem Thread Size
15/32-32 NS-2A
Overall Width
0.62 in
Overall Depth
1.13 in

Details

Switch Function
On/On
Contact Form
SPDT
HP
3/4 hp
Amps
20A @ 125VAC, 10A @ 277VAC
Number of Connections
3
Terminals
Spade
Item
Toggle Switch
DC Contact Rating
15 A @ 28 V
Standards
RoHS, UL Listed
Mounting Hole
0.50 in dia
AC Contact Rating
10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V
Includes
Panel Mounting
Stem Color
Silver
Actuator Color
Silver
IP Rating
IP40
Product Type
Toggle Switch
Series
X
Circuit position center
None
Amperage Rating
20A, 10A
Circuit position up
On
Type
Switch
Circuit position down
On
Voltage Rating
125 V, 277 V
Number Of Poles
Single-pole
Functions
1PDT
Certifications
UL Recognized
Terminal Connection Type
Spade Terminals
Number of Positions
3
Metal Actuator Finish
Nickel
Number of Poles
1
Horsepower
3/4 hp
Operating Temperature - Maximum
149 Degrees F
Switch Function Configuration
On/None/On
Operating Temperature - Minimum
32 Degrees F

Description

Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function On/On, AC Contact Rating 10 A @ 277 V, 15 A @ 28 V, 20 A @ 125 V, HP 3/4 hp, Terminals Quick Connect, Mounting Hole 0.50 in dia, DC Contact Rating 15 A @ 28 V, Actuator Length 0.64 in, Stem Length 0.47 in, Stem Dia. and Thread Size 0.500 in, Actuator Color Silver, Stem Color Silver, Standards RoHS, UL Listed, Includes Panel Mounting

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.