Welding Screen, Transparent PVC, 8 ft. W., 6 ft. H., 13 oz/sq yd, 150 Degrees F Withstand Temp.

  • Mfr # 22RN70

  • Zoro # G5308527


product price:  $147.99
/ea
Free Shipping & Returns

Key Features

Protective Material
Transparent PVC
Height
6 ft.
Thickness
0.014 in
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22RN70
Zoro #
G5308527
UPC #
190735772478
Country of Origin
India

Dimensions

Width
8 ft.
Height
6 ft.
Thickness
0.014 in
Protective Thickness
0.014 in
Protective Width
8 ft
Protective Height
6 ft
Overall Height
6 ft
Panel Height
6 ft
Screen Width
8 ft
Frame Leg Length
31 in
Overall Width
8 ft
Grommet Hole Diameter
0.35 in
Screen Material Thickness
0.36 mm
Frame Tube Size
1 in

Details

Item
Welding Screen
Color
Yellow
Protective Material
Transparent PVC
Withstand Temp.
150 Degrees F
With Grommet / Without Grommet
With Grommet
Material Weight
13 oz/sq yd
Welding Protection Sub-Category
Screens
Includes
Nylon Ties, Snap Locks
Protective Color
Yellow
Material
Transparent PVC
Grommet Placement
12 in Centers on Four Sides
Features
Multi-Panel Enclosures
Frame Finish
Powder Coated
Opacity
Tinted Transparent
Screen Material Color
Yellow
Includes Frame
Yes
Grommet Material
Steel
Grommet Location
Center
Base Frame Type
Platform Legs
Resistance Properties
UV Inhibitor
Printed Text
WARNING: Transparent vinyl welding curtains provide protection for the casual viewer or passerby. Not intended as a substitute for normal eye protection, for close or longterm viewing. The user must wear protective eyewear suitable for the application.
Number of Sides
4
Maximum Temperature
150 Degrees F
Screen Material Coating
PVC
Fastener Type
Grommets
Screen Material
PVC
Grommet Spacing
12 in
Frame Material
Steel
Screen Material Weight
13 oz/sq yd
Process
Enclosed Area to Protect Personnel and Equipment from Welding Sparks, Slag, Spatter

Description

Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 8 ft, Screen Material Color Yellow, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Resistance Properties UV Inhibitor, Base Frame Type Platform Legs, Fastener Type Grommets, Features Multi-Panel Enclosures

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.