Swab, Rectgular Poly Tip, PK100

  • Mfr # 22CW81

  • Zoro # G5310952


product price:  $48.69
/pk 100, $0.49/ea

Key Features

Type
Cleanroom
Style
A with Rigid Tip
Material
Polyester Fabric Head/Polypropylene Handle
Color
Green
Size
125mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22CW81
Zoro #
G5310952
UPC #
190735555958
Country of Origin
China

Dimensions

Size
125mm
Handle Diameter
7/32 in
Tip Width
15 mm
Overall Length
125 mm
Tip Length
25 mm
Handle Length
4 in

Details

Item
Swab
Type
Cleanroom
Style
A with Rigid Tip
Material
Polyester Fabric Head/Polypropylene Handle
Color
Green
Handle Material
Polypropylene
ESD Safe
No
Autoclavable
No
Tip Stiffness
Rigid Tip
Number of Tips
1
Sterile/Non-Sterile
Non-Sterile
Tip Shape
Square
Tip Attachment
Wrapped
Handle Color
Green
Tip Material
Polyester

Description

Swab, Handle Material Polypropylene, Handle Length 4 in, Tip Material Polyester, Tip Length 25 mm, Tip Shape Square, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 125 mm, Tip Attachment Wrapped, Tip Stiffness Rigid Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 15 mm, Handle Diameter 7/32 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.