Swab, Polyester, Flex Tip PK100

  • Mfr # 22CW79

  • Zoro # G5310995


product price:  $36.15
/pk 100, $0.36/ea

Key Features

Type
Cleanroom
Style
Flexible Tip
Material
Nonwoven Polyester Head/Polypropylene Handle
Color
Green
Size
162mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
22CW79
Zoro #
G5310995
UPC #
190735555934
Country of Origin
China

Dimensions

Size
162mm
Tip Width
8 mm
Tip Length
18 mm
Overall Length
162 mm
Handle Length
5 5/8 in
Handle Diameter
1/8 in

Details

Item
Swab
Type
Cleanroom
Style
Flexible Tip
Material
Nonwoven Polyester Head/Polypropylene Handle
Color
Green
Handle Material
Polypropylene
Tip Shape
Round
Number of Tips
1
Tip Stiffness
Flexible Tip
Tip Attachment
Wrapped
Autoclavable
No
Sterile/Non-Sterile
Non-Sterile
Tip Material
Polyester
ESD Safe
No
Handle Color
Green

Description

Swab, Handle Material Polypropylene, Handle Length 5 5/8 in, Tip Material Polyester, Tip Length 18 mm, Tip Shape Round, Number of Tips 1, Sterile/Non-Sterile Non-Sterile, ESD Safe No, Features Not Applicable, Overall Length 162 mm, Tip Attachment Wrapped, Tip Stiffness Flexible Tip, ISO Class Not Applicable, Autoclavable No, Handle Color Green, Standards Not Applicable, Tip Width 8 mm, Handle Diameter 1/8 in, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.