3/8"-16 Socket Head Cap Screw, Socket, Black Oxide Steel, 3/4 in Length, 50 PK

  • Mfr # U07000.037.0075

  • Zoro # G5321556

CAD Available

product price:  $11.19
/pk 50, $0.22/ea

Key Features

Socket Head
Hex Drive
CAD Drawing
Material
Steel
Finish
Black Oxide
Drive Size
5/16 in
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U07000.037.0075
Zoro #
G5321556
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Screw Length
3/4 in
Drive Size
5/16 in
Head Height
0.375 in
Vented Hole Size
Not Vented
Thread Length
3/4 in
Min. Thread Length
3/4 in
Minimum Thread Length
3/4 in
Head Diameter
0.562 in
Head Dia.
0.5625 in
Length
3/4 in
Dia./Thread Size
3/8"-16

Details

CAD Available
Yes
Item
Socket Head Cap Screw
Material
Steel
Finish
Black Oxide
Head Type
Socket
Drive Type
Hex
Tensile Strength
180,000 psi
Standards
ASME B18.3, ASTM A574
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Temp. Range
- 50 Degrees F to 550 Degrees F
Thread Direction
Right Hand
Rockwell Hardness
C37 to C45
Thread Style
Fully Threaded
Thread Type
Coarse
Material Quality Standards
ASTM A574
Dimensional Standards
ASME B18.3
Maximum Temperature
550 Degrees F
Minimum Temperature
-50 Degrees F
Pack Size
Small Pack
Fastener Industry Standards
ASME B18.3, ASTM A574
Fastener Finish
Black Oxide
Screw Style
Socket Head Cap Screw
Material Grade
Alloy Steel
Min. Tensile Strength
180,000 psi
Basic Material
Steel
Screw Head Type
Cylindrical

Description

Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/16 in, Material Alloy Steel, Finish Black Oxide, Thread Size 3/8 In.-16, Minimum Thread Length 3/4 in, Fastener Length 3/4 in, Head Height 0.375 in, Head Diameter 0.562 in, Pack Size Small Pack, Thread Style Fully Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products