Economy West Coast Mirror
Mfr # 705038
Zoro # G5328285
product price:Â $14.89
/eaKey Features
Includes
Window
Material
Aluminum
Color
Silver
Heated
No
Motorized
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
705038
Zoro #
G5328285
UPC #
728974157727
Country of Origin
Taiwan, Province of China
Dimensions
Mirror Size
16 in x 6 in
Mirror Height
16 in
Mirror Width
6 in
Details
Includes
Window
Material
Aluminum
Color
Silver
Item
Truck Mirror - Angle Back
Heated
No
Motorized
No
Shape
Rectangular
Backing Finish
Aluminum
Mirror Profile
Flat
Mounting Hardware Included
Yes
Mirror Material
Silvered Glass
For Vehicle Side
Driver, Passenger
Backing Material
Aluminum
Backing Color
Silver
Mirror Type
West Coast
Description
Truck Mirror - Angle Back, Rectangular, Flat, For Vehicle Side Driver, Passenger, Heated No, Motorized No, Backing Color Silver, Backing Finish Aluminum, Backing Material Aluminum, Mirror Height 16 in, Mirror Material Silvered Glass, Mirror Size 16 in x 6 in, Mirror Width 6 in, Mirror Type West Coast
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.