Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 7 in L, 5 PK

  • Mfr # U04104.050.0700

  • Zoro # G5330254

CAD Available

product price:  $11.29
/pk 5, $2.26/ea

Key Features

External Hex Drive
Grade 8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/2"-13
Head Width
3/4 in
Material
Steel
Finish
Zinc Yellow
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
U04104.050.0700
Zoro #
G5330254
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
7 in
Head Width
3/4 in
Head Height
5/16 in
Min. Thread Length
1 1/2 in
Drive Size
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
SAE J429
Item
Hex Head Cap Screw
Fastener Finish
Zinc Yellow
Fastener Industry Standards
ASME B18.2.1
Tensile Strength
150,000 psi
Rockwell Hardness
HRC33
Proof Load
120,000 psi
Thread Type
Coarse
Thread Fit
2A
Threadlocker Minimum Temperature
1/2"-13
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

The ZORO SELECT - U04104.050.0700 is a Hex Head Cap Screw, a type of fastener with a hexagonal-shaped head used in various industrial applications. Made from steel and finished with zinc yellow for enhanced durability and corrosion resistance, this screw is designed to meet ASME B18.2.1 dimensional standards for various applications.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: The 7-inch length suggests potential depth of insertion into materials.
  • Globally Sourced: This product is procured from various international manufacturers offering diverse range of quality options.
  • Material Grade/Class: Its Grade 8 classification represents certain strength, hardness, and resistance properties.
  • Rockwell Hardness: With an HRC33 rating, the screw's hardness may influence its performance under varying conditions.
  • Tensile Strength: It features a tensile strength of 150,000 psi which suggests capacity to resist pulling stress up to this limit.
  • Thread Direction & Style: Right hand thread direction implies clockwise tightening; partial threading may be appropriate for certain types of industrial uses

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products