Sensor Single Hole Mount, 1 Hole Mid Arc Bathroom Faucet, Chrome plated

  • Mfr # Z6913-XL-TMV-1

  • Zoro # G5353682


product price:  $718.58
/ea
Free Shipping & Returns

Key Features

Material
Cast Brass
Height
7-5/16"
Application
Commercial
Finish
Chrome
Body Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z6913-XL-TMV-1
Zoro #
G5353682
UPC #
889934217056
Country of Origin
Taiwan, Province of China

Dimensions

Height
7-5/16"
Spout Length
6 5/16 in
Manufacturers Warranty Length
3 yr
Water Inlet Connection Size
1/2 in
Spout Height
6 3/8 in
Max. Installation Surface Thickness
3 in
Overall Width
2 in
Spout Outlet Height
5 11/16 in
Spout Height - Maximum
5 3/4 in
For Mounting Hole Diameter - Maximum
1 1/4 in
For Mounting Hole Diameter - Minimum
1 1/8 in
Inlet Connection Size
1/2 in
For Surface Thickness - Maximum
3 in

Details

Material
Cast Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Body Material
Brass
Connection
3/8" MIPS
Amps
0.03 A
Faucet Spout Shape
Mid Arc
Voltage
6V DC
Mounting Type - Faucet
Deck
Ligature Resistant
No
Residential / Commercial
Commercial
Number of Holes
1
Green Certification or Other Recognition
WaterSense Certified
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Handle Type
None
Series
AquaSense(R)
Flow Outlet Type - Faucet
Aerated
Includes
Infrared Convergence-Type Proximity Sensor, Thermostatic Mixing Valve for Single Faucets
ADA Compliance
ADA Compliant
ADA Compliant
Yes
Number of Handles
0
Battery Charger CEC Compliant
Non CEC Compliant
Standards
ASME A112.18.1/CSA B125.1
Replacement Cartridge
4UZP3
Commercial / Residential
Commercial/Residential
Sensor Range
1 in to 6 in
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Type
Bathroom Sink Faucet
Flow Rate
0.5 gpm
Faucet Operation
Sensor
Faucet Finish
Polished Chrome
Drain Type
None
Valve Type
Ball
CEC Compliant
Non CEC Compliant
Flow Outlet Type (Faucet)
Aerated
Power Source
Battery
Mounting Type
Deck
Flow Outlet Type
Vandal Resistant Aerator
Features
Infrared Convergence-Type Proximity Sensor
Faucet Activation
Motion Sensor
Replacement Cartridge Mfr. Model Number
P6900-SRK
Valve Type - Faucets
Solenoid Valve
Faucet Body Material
Brass
Max. Mounting Hole Center Distance
Single Hole
Temperature Control
Adjustable Temperature
Spout Reach
5 1/2 in
Battery Type
AA
Sensor Type
Fixed
Number of Mounting Holes
1
Current
0.03 A
Operation Method
Motion Sensor
Time Out
30 sec
Compatible Cartridge Manufacturer Part Number
P6900-SRK
Warranty
3 yr
Spout Shape
Arc
Includes Handle
Handle Not Included
Flow Type
Aerated
Ligature Resistance
Not Ligature-Resistant
Spout Style
Fixed
Temperature Control Method
Below Deck Thermostatic Mixing Valve
Sensor Range - Maximum
7 1/2 in
Includes Batteries
Batteries Included
Product Type
Sensor Faucet
For Location
Bathroom
Inlet Connection Type
NPT
Includes Transformer
Transformer Not Required
CEC Compliance
CEC Compliant
Flow Rate - Maximum
0.5 gpm
Includes Drain
Drain Not Included
Mounting Hole Center-to-Center Distance - Maximum
1 1/4 in
Temperature - Minimum
35 Degrees F
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Vandal-Resistant Outlet
Pressure - Maximum
125 psi
Temperature - Maximum
140 Degrees F

Description

Mid Arc,Chrome,Zurn,AquaSense,Cast Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.