Lug, 6 ga., 3/8 In, Copper, Crimp/Solder, PK2
Mfr # 23YY88
Zoro # G5355971
product price:Â $2.19
/pk 2, $1.10/eaKey Features
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
6 ga.
Stud Size
3/8 in
Features
Resist Corrosion
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23YY88
Zoro #
G5355971
UPC #
190735781746
Country of Origin
India
Dimensions
Stud Size
3/8 in
Details
Item
Lug
Connection Material
Copper
Connection Type
Crimp/Solder
Gauge
6 ga.
Features
Resist Corrosion
Application
Vehicle
Type
Lug
Standards
cUL Listed
Shape
Straight
Raised Pads
No
Contact Material
Copper
Lug Type
Crimpable Side Terminal
Description
Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Copper, Gauge 6 ga, Stud Size 3/8 in, Shape Straight, Raised Pads No, Features Resist Corrosion, Standards cUL Listed, Package Quantity 2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.