Lug, 2/0 ga, 3/8", Crimp/Solder, PK5
Mfr # 23ZA14
Zoro # G5357633
product price:Â $29.49
/pk 5, $5.90/eaKey Features
Color
Orange
Connection Material
Copper/Tin
Connection Type
Crimp/Solder
Gauge
2/0 ga.
Stud Size
3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
23ZA14
Zoro #
G5357633
UPC #
190735782989
Country of Origin
India
Dimensions
Stud Size
3/8 in
Details
Item
Lug
Color
Orange
Connection Material
Copper/Tin
Connection Type
Crimp/Solder
Gauge
2/0 ga.
Features
Resist Corrosion
Type
Lug
Standards
cUL Listed
Color Code
Orange
Application
Vehicle
Shape
Straight
Contact Material
Copper, Tin
Raised Pads
No
Lug Type
Crimpable Side Terminal
Description
Lug, Lug Type Crimpable Side Terminal, Connection Type Crimp, Solder, Contact Material Copper, Tin, Gauge 2/0 ga, Color Code Orange, Stud Size 3/8 in, Shape Straight, Raised Pads No, Features Resist Corrosion, Standards cUL Listed, Package Quantity 5
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.