Flame Resistant Pants, 8.9 cal/sq cm, 7.5 oz 100% Cotton
Mfr # 1441
Zoro # G5360028
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
100% Cotton
ATPV Rating
8.9 cal/sq cm
Fabric Weight
7.5 oz
Maximum Waist Size
40 in
Color
Navy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1441
Zoro #
G5360028
UPC #
690104483535
Country of Origin
Honduras
Dimensions
Maximum Waist Size
40 in
Fits Waist Size
39 in to 41 in
Minimum Waist Size
40 in
Tag Size
40 x 32
Details
Item
Flame Resistant Pants
Material Trade Name
100% Cotton
ATPV Rating
8.9 cal/sq cm
Fabric Weight
7.5 oz
Color
Navy
Inseam
32 in
Standards
NFPA 1975, NFPA 2112, NFPA 70E
Number of Pockets
12
Arc Flash PPE Category
2
Includes Cargo Pocket
Yes
Features
Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee
Waist Closure
Snap, Zipper
Description
ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 7.5 oz, Features Cell Phone/Magazine Pocket on Outside of Cargo Pockets, Comfort Fit Slider Waistband, Double Reinforced Knee with Built in Knee Pad Pockets, Easy Access Drop In Pocket behind Each Cargo Pocket, Expandable Back Pockets with Hook and Loop Closure, Extra Dee, Inseam 32 in, Flame Resistant Cargo Pants, Material Trade Name 100 Percent Cotton, Maximum Waist Size 40 in, Minimum Waist Size 40 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.