Ring Terminal, #6, #8, #10 Stud Size, 14 AWG, 600 V, Heat Shrink Insulated, Blue, 10 PK

  • Mfr # 3131M

  • Zoro # G5366767


product price:  $8.69
/pk 10, $0.87/ea

Key Features

Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Minimum Wire Size
16 AWG
Insulation Coverage
Full Coverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
3131M
Zoro #
G5366767
UPC #
728974158991
Country of Origin
United States

Dimensions

Maximum Wire Size
14 AWG
Minimum Wire Size
16 AWG
Stud Size
#6, #8, #10
Overall Length
1.15 in
Tongue Width - Wire Connector
0.34 in
Tongue Width
0.34 in

Details

Item
Ring Terminal
Terminal Shape
Standard Ring Tongue
Termination Style
Crimp Termination Only
Insulation Color
Blue
Insulation Coverage
Full Coverage
Insulation Type
Heat Shrink
Contact Material
Nickel Alloy
Maximum Voltage
600 V
Minimum Operating Temperature
221 Degrees F
Maximum Operating Temperature
194 Degrees F
Standards
UL Listed
Terminal Connection
Crimp
Seam
Brazed
Terminal Type
Multi-Stud
Wire Range
16 to 14 AWG
Connection Type
Crimp
Connection Material
Copper
Max. Temp.
221 Degrees F
Seam Style
Brazed
Insulation Material
Polyolefin

Description

Ring Terminal, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Heat Shrink, Maximum Temperature 194 Degrees F, Maximum Voltage 600 V, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Termination Style Crimp, Tongue Width 0.34 in, Contact Material Nickel Alloy, Standards UL Listed, Barrel Style Brazed, Insulation Type Heat Shrink, Minimum Operating Temperature 221 Degrees F, Overall Length 1.15 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.