Glove Clip Holder, Dual Clips, Squids 3400 Series, Holds Gloves & Gear, Red
Mfr # 3400
Zoro # G5366925
product price:Â $3.49
/ea
Sold in multiples of 6 for $20.94
Key Features
Color
Red
Material
Non-Conductive Acetal Copolymer
Depth
1 in
Width
1"
Holds
(1) Pair of Gloves
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
3400
Zoro #
G5366925
UPC #
720476191131
Country of Origin
United States
Dimensions
Depth
1 in
Width
1"
Length
6 1/2 in
Glove Clip Width
1 in
Details
Item
Glove Holder Clips
Color
Red
Material
Non-Conductive Acetal Copolymer
Holds
(1) Pair of Gloves
Mounts On
Belts, Pants and Other Clothing, Tool Belts
Features
Belt Loop, Dual Clip, Durable, Break Resistant, Temperature Resistant
Glove Clip Material
Plastic
Glove Holder Style
Detachable, Double-Clip
Brand and Series
Ergodyne Squids 3400
Belt Attachment Material
Plastic
Maximum Clip Opening
1/2 in
Series
Squids 3400
Description
Glove Holder Clips, Belt Attachment Material Plastic, Color Red, Glove Clip Material Plastic, Glove Clip Width 1 in, Glove Holder Material Plastic, Glove Holder Style Detachable, Double-Clip, Length 6 1/2 in, Maximum Clip Opening 1/2 in, Series Squids 3400, Brand and Series Ergodyne Squids 3400
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.