Safety Sign, 7 in Height, 10 in Width, Polyethylene, Vertical Rectangle, English, 472U78

  • Mfr # 472U78

  • Zoro # G5368662


product price:  $9.79
/ea

Key Features

Header
Notice
Legend
DO NOT ENTER W/SYMBOL
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
472U78
Zoro #
G5368662
UPC #
00194484108595
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Safety Sign
Header
Notice
Legend
DO NOT ENTER W/SYMBOL
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535
ANSI Compliant
Yes
Sign Legend Color
Black, Red
Header Background Color
Blue
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Legend Style
Symbol and Text
OSHA Compliant
Yes
Sign Legend Text Color
Black, Red
Glow In The Dark
No
Sign Header
Notice
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Header Text Color
White
Minimum Application Temperature
-90 Degrees F
Write on Surface
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Sign Mounting Location
Wall
Sign Header Background Color
Blue
Number of Printed Sides
1
Anti-Slip Surface
No
Mounting Pattern
4 Corner
Minimum Service Temperature
-90 Degrees F
Metal Detectable
No
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
Sign Legend
Do Not Enter
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Style
Symbol and Text
Sign Format
Traditional OSHA
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
Graffiti Resistant
Yes
Maximum Service Temperature
168 Degrees F
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Chemical Resistant
Yes
State Specific Sign
No
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.