Fabric Task Chair, 22 1/2-, Adjustable, Black

  • Mfr # 452R21

  • Zoro # G5369800


product price:  $208.99
/ea
Free Shipping & Returns

Key Features

Style
Task Chair
Material
Seat, Back: Fabric; Base: Nylon
Color
Black
Width
28-1/2"
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
452R21
Zoro #
G5369800
UPC #
-
Country of Origin
China

Dimensions

Width
28-1/2"
Back Width
20 in
Seat Height Min.
19 in
Overall Depth
27"
Seat Height Max.
22 1/2 in
Back Height
18-1/2"
Seat Width
21"
Overall Height
42"
Seat Depth
19 in
Overall Width
28 1/2 in
Cushion Thickness
3-1/2 in
Seat Height Range
22 1/2-
Minimum Seat Height
19 in
Maximum Seat Height
22 1/2 in
Seat Thickness
3 1/2 in
Maximum Overall Height
42 in
Seat-Depth
19"

Details

Style
Task Chair
Material
Seat, Back: Fabric; Base: Nylon
Color
Black
Item
Task Chair
Assembled/Unassembled
Unassembled
Number of Glides
0
Seat Tilt Backward
15 Degrees
Base Style
5-Star
Back Tilt Forward
15 Degrees
Seat Tilt Forward
15 Degrees
Caster Type
Multisurface
Back Material
Fabric
Number of Casters
5
Weight Capacity
275 lb.
Seat Material
Fabric
Arm Style
Adjustable
Back Color
Black
Back Tilt Backward
15 Degrees
Seat Color
Black
Base Color
Black
Base Material
Nylon
Features
Multi Functional
Frame Material
Nylon
Office Chair Style
Task Chair
Frame Color
Black
Assembly
Unassembled
Tilting Back
Yes
Adjustable Seat
Yes
Maximum Back Tilt
15 Degrees
Support Style
Frame
Number of Casters/Glides
5
Minimum Back Tilt
15 Degrees
Minimum Seat Tilt
15 Degrees
Seat Adjustments
Height
Adjustable Arms
Yes
Maximum Seat Tilt
15 Degrees
Number of Arms
2
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 28 1/2 in, Overall Depth 27 in, Maximum Seat Height 22 1/2 in, Maximum Overall Height 42 in, Seat Color Black, Frame Color Black, Seat Thickness 3 1/2 in, Back Color Black, Seat Depth 19 in, Seat Width 21 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Minimum Seat Height 19 in, Tilting Back Yes, Back Height 18 1/2 in, Back Width 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.