Stair Tread Cover Fiberglass Reinforced Plastic Coarse Grit Size, Black/Yellow, 59 in W x

  • Mfr # 271801

  • Zoro # G5371195


product price:  $178.99
/ea
Free Shipping & Returns

Key Features

Color
Black/Yellow
Material
Fiberglass Reinforced Plastic
Thickness
5/32 in
Standards
NFSI Certified
Depth
13 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
271801
Zoro #
G5371195
UPC #
200662307220
Country of Origin
China

Dimensions

Width
59 in
Thickness
5/32 in
Depth
13 1/2 in
Lip Height
1 1/4 in
Grit Size
Coarse

Details

Item
Stair Tread Cover
Color
Black/Yellow
Material
Fiberglass Reinforced Plastic
Standards
NFSI Certified
Tread Pattern
Coarse
Installation Method
Adhesive and Fasteners
Two-Stage Installation
No
Surface Design
Full Coverage Grit
Installation Hardware Included
Yes
Edge Style
Square
Nose Style
Square
Resistance Properties
Chemical Resistant, Corrosion Resistant, Oil Resistant
Number of Grit Strips
1
For Surface Type
Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces
Series
SAFESTEP
Indoor/Outdoor Usage
Indoor, Outdoor

Description

Stair Tread Cover, Lip Height 1 1/4 in, Nose Style Square, Installation Hardware Included Yes, Surface Design Full Coverage Grit, ADA Compliant Yes, Color Black/Yellow, Edge Style Square, For Surface Type Existing Concrete, Open Mesh, Steel Surfaces, Wood Surfaces, Grit Size Coarse, Indoor/Outdoor Indoor, Outdoor, Installation Method Adhesive and Fasteners, Material Fiberglass Reinforced Plastic, Number of Grit Strips 1, Overall Depth 13 1/2 in, Overall Width 59 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products