This item is Discontinued.

Bates Tactical Boots, Mens, 9DD, Black, PR E02165

This item is Discontinued.

Bates

Tactical Boots, Mens, 9DD, Black, PR (Discontinued)

Mfr # E02165
Zoro # G5371956
UPC # 883290261364
Country of Origin Bangladesh
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
E02165
Zoro #
G5371956
UPC #
883290261364
Country of Origin
Bangladesh

Dimensions

Size
9
Footwear Width
EW
Heel Height
Less Than 1/2 in
Height
4 in

Details

Color
Black
Gender
Men's
Toe Type
Composite
Footwear Style
Military/Tactical
Insulated
No
Waterproof
No
Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Dry
1.09
Midsole Material
TPU
Footwear Shank Type
Fiberglass
Ninety Degree Heel
Yes
Footwear Construction Type
Cemented
Upper Boot Material
Leather/Mesh
ASTM Footwear Class
F2413-11 I/75 C/75
Max. Heat Rating
Not Rated
Metatarsal Guard
No
Metal Chip Resisting Sole
No
Toe Shape
Round
Chain Saw Cut Resistant
No
Non-Marking Sole
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
0.15
Mark II Slip Test Results- Dairy Tile Oily
0.18
Wide Toe Cap
No
Footwear Sole Pattern
Lug
Removable Insole
Yes
Puncture Resistant Insole
No
Mark II Slip Test Results- Dairy Tile Oily Wet
0.15
Item
Tactical Boots
Mark II Slip Test Results- Dairy Tile Wet
0.72
Style Number
E02165
Satra Slip Test Results- Dairy Tile Wet
0.78
Electrical Hazard Rated
No
Conductive
No
Footwear Closure Type
Lace Up
Outsole Material
Oil and Slip Resistant Rubber
Satra Slip Test Results- Dairy Tile Oily
0.18
Non Metallic Upper
Yes
Oil Resisting Sole
No
Manufacturers Suggested Sole Slip Rating
Best
Predominant Footwear Color
Black
Liner Material
Mesh
Mark II Slip Test Results- Dairy Tile Dry
0.88
Chemical Resisting Sole
No
Completely Non Metallic
Yes
Static Dissipative
No
Shank Material
Nylon
Upper Material
Leather/Nylon
Resists
Oil, Slips
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 1.00, Dairy Tile (Wet): 0.78, Dairy Tile (Oily): 0.18, Dairy Tile (Oily/Wet): 0.15

Description

Tactical Boots, Metatarsal Guard No, ASTM Standards Met Impact (I/75), Compression (C/75), Chemical Resisting Sole No, Color Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole No, Electrical Hazard Rated No, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number E02165, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Metal Chip Resisting Sole No, Waterproof No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.