Notice, KEEP THIS AREA CLEAN, 10 in W x 7 in H, Vertical Rectangle, Polyethylene, 468Z91

  • Mfr # 468Z91

  • Zoro # G5373188


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Legend
KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Height
7 in
Width
10 in
Thickness
0.055 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
468Z91
Zoro #
G5373188
UPC #
00194484077266
Country of Origin
United States

Dimensions

Height
7 in
Width
10 in
Thickness
0.055 in
Mounting Hole Dia.
0.1875 in
Depth
11/200 in

Details

Item
Safety Sign
Legend
KEEP THIS AREA CLEAN
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Sign Shape
Vertical Rectangle
Glow-in-the-Dark
No
Sign Background Color
White
Printed Language
English
OSHA Compliant
Yes
Header
Notice
Header Legend Color
White
Standards
OSHA 29 CFR 1910.145,ANSI Z535,OSHA 29 CFR 1910.141(a)(3)(i),OSHA 29 CFR 1910.22(a)(1)
Legend Style
Text
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees F to 168 Degrees F
Header Background Color
Blue
Legend Color
Black
Sign Legend Text Color
Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Graffiti Resistant
Yes
Outdoor Life Expectancy
1 to 3 yr
Sign Header Style
Text
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
Number of Printed Sides
1
Chemical Resistant
Yes
Sign Legend
Keep This Area Clean
ANSI Standards
ANSI Z535
Sign Header Background Color
Blue
State Specific Sign
No
Material Properties
Rigid
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145,OSHA 29 CFR
Sign Header Text Color
White
Protective Coating
Clear Liquid Laminate
Write on Surface
No
Sign Legend Style
Text
Sign Legend Background Color
White
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Sign Header
Notice
Metal Detectable
No
Maximum Service Temperature
168 Degrees F
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
Product Type
Safety Sign

Description

Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Area Clean, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.