Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK

  • Mfr # 02548-PWR

  • Zoro # G5375848


product price:  $52.39
/pk 100, $0.52/ea

Key Features

Compatible Material
Block, Brick, Concrete, Stone
Anchor Diameter
1/4"
Sub-Brand
Nylon Nailin
Overall Length
1-1/2"
Material
Nylon
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
02548-PWR
Zoro #
G5375848
UPC #
075352025483
Country of Origin
Taiwan, Province of China

Dimensions

Anchor Diameter
1/4"
Overall Length
1-1/2"
Drill Bit Size
1/4"
Minimum Installation Depth
5/8"
Shank Length
1 1/2 in
Maximum Material Thickness
7/8"
Max. Fixture Thickness
7/8 in
Head Diameter
0.56 in
Head Height
0.125 in

Details

Item
Nail Drive Anchor
Compatible Material
Block, Brick, Concrete, Stone
Sub-Brand
Nylon Nailin
Material
Nylon
Finish
Plain
Industry Standards
G.S.A. FF-S-325 Group V, Type 2, Class 4, (Superseded), Cid A-A 1925A, Type 3 (Mushroom Head) and Type 4 (Flat Head) and Type 5 (Round Head)
Ultimate Tension in 4000 PSI Concrete (Lb.)
250 lb
Pin Material
Stainless Steel
Anchor Head Style
Mushroom
Head Style
Mushroom
Pin Anchor Type
Hammer Drive Pin Anchor
Series
Nylon Nailin
Removable
Permanent
Material Grade/Class
Class 4
Features
Provides Thermal Transfer Break
System of Measurement
Inch
Head Type
Mushroom
Manufacturer Location
Globally Sourced
Anchor Material
Nylon
Pin-Drive Anchor Type
Nylon Removable Nail Drive Anchor

Description

Hammer Drive Pin Anchor, Anchor Diameter 1/4 in, Overall Length 1 1/2 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Nylon, Pin Material Stainless Steel, Finish Plain, Head Type Mushroom, Head Diameter 0.56 in, Head Height 0.125 in, Nut Width Not Applicable, Washer Outside Diameter Not Applicable, Drill Bit Size 1/4 in, Minimum Installation Depth 5/8 in, Maximum Material Thickness 7/8 in, Pin-Drive Anchor Type Nylon Removable Nail Drive Anchor

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.