Duty Belt, Nylon, Black, M, Buckle
Mfr # 1210-M-34
Zoro # G5376043
product price:Â $32.69
/eaKey Features
Length
40 in
Width
2 1/4 in
Material
Nylon
Color
Black
Features
1680 Denier Ballistic Material for Lightweight Comfort, 6 Layer Web Construction for Additional Support, Interior Polymer Stiffener for Added Stability, Made from Durable Materials and Finish to Meet any Law Enforcement Requirements
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1210-M-34
Zoro #
G5376043
UPC #
849204003604
Country of Origin
China
Dimensions
Size
M
Length
40 in
Width
2 1/4 in
Compatible Waist Size - Minimum
28 in
Compatible Waist Size - Maximum
32 in
Details
Item
Duty Belt
Material
Nylon
Color
Black
Features
1680 Denier Ballistic Material for Lightweight Comfort, 6 Layer Web Construction for Additional Support, Interior Polymer Stiffener for Added Stability, Made from Durable Materials and Finish to Meet any Law Enforcement Requirements
Closure Style
Buckle
Type
Duty
Style
Duty, Inner Loop Lined
Item - Duty Belts and Harnesses
Duty Belt
Gender
Unisex
Material - Duty Belts and Harnesses
100% Nylon Webbing
Description
Duty Belt, Duty, Unisex, Duty, Inner Loop Lined Style, Size M, Length 40 in, Width 2 1/4 in, Material Nylon, Color Black, Features 1680 Denier Ballistic Material for Lightweight Comfort, 6 Layer Web Construction for Additional Support, Interior Polymer Stiffener for Added Stability, Made from Durable Materials and Finish to Meet any Law Enforcement Requirements, Material Nylon, Closure Style Buckle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.