Toe Warmer, 3-1/2 in. x 2-3/4 in., PK2
Mfr # TT224DQ
Zoro # G5378292
product price:Â $2.39
/pk 2, $1.20/eaKey Features
For Use With
Footwear
Length
3 1/2 in
Width
2 3/4 in
Heating Time
Up to 8 hr
Package Configuration
Pair
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
TT224DQ
Zoro #
G5378292
UPC #
094733100021
Country of Origin
United States
Dimensions
Length
3 1/2 in
Width
2 3/4 in
Details
Item
Toe Warmer
For Use With
Footwear
Heating Time
Up to 8 hr
Package Configuration
Pair
Activates By
Contact with Air
Warmer Type
Toe Warmer
Description
Toe Warmer, Warmer Type Toe Warmer, Activation Method Air-Activated, Heating Time Up to 8 hr, Length 3 1/2 in, Width 2 3/4 in, For Use With Footwear, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.