Gooseneck Kitchen/Bathroom Faucet, Manual, 8" Mount, 3 Hole Commercial

  • Mfr # Z842C4-XL

  • Zoro # G5384342


product price:  $366.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
Z842C4-XL
Zoro #
G5384342
UPC #
670240372276
Country of Origin
United States

Dimensions

Spout Length
8"
Manufacturers Warranty Length
3 yr.
Height
11-1/2"
Overall Height
11 1/2 in
Water Inlet Connection Size
1/2"
Spout Height
11 1/2"
Overall Width
14 in
Spout Height - Maximum
11 1/2 in
Inlet Connection Size
1/2 in
Spout Outlet Height
5 7/8 in
Overall Depth
10 7/8 in

Details

Number of Holes
3
Mounting Hole Center to Center
8"
Finish
Chrome
Number of Handles
2
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
2.20 gpm
Handle Type
Wristblade Handle
Mounting Type
Wall Mount
Item
Gooseneck Kitchen/Bathroom Faucet
Vandal Resistant Features
Vandal Resistant Handles
Connection
1/2" FNPT
ADA Compliance
ADA Compliant
Standards
ASME A112.18.1 / CSA B125.1
Mounting Type (Faucet)
Wall
Faucet Finish
Chrome
Flow Outlet Type (Faucet)
Aerated
Valve Type
Ceramic Disc
Faucet Spout Shape
Gooseneck
Replacement Cartridge
4JPA3 or 4JPA4
Mounting Type - Faucet
Wall
Flow Outlet Type - Faucet
Aerated
Series
AquaSpec(R)
Faucet Type
Kitchen Sink Faucet, Bathroom Sink Faucet
Body Material
Cast Brass
Faucet Handle Type
Blade
Features
Adjustable Mounting Center
Power Source
Manual
Handle Material
Metal
Residential / Commercial
Commercial
Temperature Control
Non-Adjustable Temperature
Valve Type - Faucets
Hot/Cold Cartridge
Ligature Resistant
No
Replacement Cartridge Mfr. Model Number
59517005, 59517006
Faucet Handle Material
Metal
Max. Mounting Hole Center Distance
8"
Spout Reach
8"
Faucet Activation
Manual
Faucet Body Material
Cast Brass
CEC Compliant
Non CEC Compliant
Application
Commercial
Ligature Resistance
Not Ligature-Resistant
Flow Rate - Maximum
2.2 gpm
Warranty
3 yr
Operation Method
Manual
Number of Mounting Holes
3
Flow Type
Spray
CEC Compliance
Not CEC Compliant
For Location
Bathroom, Kitchen
Spout Shape
Gooseneck
Mounting Hole Center-to-Center Distance - Minimum
8 in
Temperature - Maximum
160 Degrees F
Vandal Resistance
Vandal-Resistant Handle
Compatible Cartridge Manufacturer Part Number
59517005, 59517006
Mounting Hole Center-to-Center Distance - Maximum
8 in
Pressure - Maximum
125 psi
Product Type
Faucet
For Water Temperature
Hot/Cold
Inlet Connection Type
NPT
Legend Style
Color
Inlet Connection Gender
Female

Description

Item Gooseneck Kitchen/Bathroom Faucet

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.