Pressboard Folder, 2 Fastener, Yellow, PK50

  • Mfr # 12940

  • Zoro # G5387265


product price:  $61.69
/pk 50, $1.23/ea

Key Features

Width
11-5/8"
Material
11 pt. Stock
Size
Letter
File Fastener Type
2K
Tab Cut
1/3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
12940
Zoro #
G5387265
UPC #
-
Country of Origin
United States

Dimensions

Width
11-5/8"
Size
Letter
Sheet Size
8 1/2" Width x 11" Length
Height
9 1/2 in
Tab Thickness
Double-Ply
File Size
Letter
Thickness
11 pt.
Folder Size
Letter
Expandable Thickness
3/4 in
Paper Size
Letter

Details

Item
Classification File Folders
Color
Yellow
Material
11 pt. Stock
File Fastener Type
2K
Tab Cut
1/3
Paper Capacity
100 to 150 sheets
Tab Position
Assorted
Features
Reinforced Tab, (2) Fasteners
Recycled Content
0.1
Number of Plys
2
Assembly Required
No
Sheet Standard
Letter
Environmental Certification
SFI
Fastener Capacity
2 in
Number of Fasteners
2
Tab Location
Top
Cover Fastener Capacity
2"
Cover Fasteners
2
Cover Tab Style
Top Tab
Cover Tab Cut
1/3-Cut
Cover Tab Position
Assorted
Cover Color
Yellow
Cover Material
11-pt Stock
Total Number of Fasteners
2
Product Type
Classification File Folders
Number of Dividers
0
Max Folder Expansion
0.75 in

Description

Elevate your document organization effortlessly with Smead Fastener File Folders. Enjoy quick access to your files, maintaining a tidy setup with these expandable 1/3-cut tab folders. Streamline your filing process, save time, and bring order to your space. Choose Smead for efficient and reliable document organization. With a legacy spanning over a century, Smead has consistently emphasized the importance of family heritage, seamlessly weaving their rich history into their present identity. Driven by an unwavering dedication to quality and craftsmanship, Smead leads the way in innovation to provide genuine products and solutions tailored to the needs of the modern worker. Ideal for home, office or classroom use, these folders contain recycled content. Enhance your filing experience today.
  • Straighten up your files and keep documents organized with these 1/3-cut tab file folders with metal fasteners, your essential paperwork organizer.
  • Keep all your important documents organized and secure with these sturdy and durable 11-point stock file folders; 1/3-cut tabs provide three positions for convenient labeling ensuring easy identification.
  • Two 2" prong K-style metal fasteners on the front and back panels create two separate filing surfaces; 3/4" expansion capacity adapts to your growing storage needs holding approximately 100 to 150 sheets of standard 20 lb paper.
  • A classic and reliable solution for all your filing needs; organize bills, projects, correspondence, vehicle records and more with this affordable solution for home, office and school.
  • These folders contain recycled content, reflecting Smead's commitment to sustainability.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.