Low Arc Kitchen Faucet, Manual, 8" Mount, 2 or 3 Hole

  • Mfr # 7074030.002

  • Zoro # G5387300


product price:  $107.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
2 or 3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074030.002
Zoro #
G5387300
UPC #
012611589072
Country of Origin
Mexico

Dimensions

Spout Length
8-1/2"
Manufacturers Warranty Length
Lifetime Limited Warranty
Height
6-1/2"
Water Inlet Connection Size
3/16"
Max. Installation Surface Thickness
1"
Spout Height
4.9"
Overall Width
10 3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
For Surface Thickness - Maximum
1 in
Spout Height - Maximum
4 29/32 in
Spout Outlet Height
4 9/10 in
Inlet Connection Size
3/16 in
For Mounting Hole Diameter - Minimum
1 3/8 in

Details

Number of Holes
2 or 3
Mounting Hole Center to Center
8"
Finish
Polished Chrome
Number of Handles
1
Faucet Operation
Manual
ADA Compliant
Yes
Flow Rate
1.50 gpm
Handle Type
Lever Handle
Mounting Type
Deck Mount
Item
Low Arc Kitchen Faucet
Faucet Type
Kitchen Sink Faucet
Valve Type
Ceramic Disc
Connection
1/2" NPSM
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Replacement Cartridge
Mfr. No. M951483-0070A
Body Material
Cast Brass
Standards
ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Series
Colony Pro
Mounting Type - Faucet
Deck
CEC Compliant
CEC Compliant
Flow Outlet Type - Faucet
Aerated
Faucet Finish
Chrome
Includes
Deck Plate, Side Spray
Flow Outlet Type (Faucet)
Aerated
ADA Compliance
ADA Compliant
Handle Material
Metal
Green Certification or Other Recognition
WaterSense Certified and California Energy Commission (CEC) Certified
Temperature Control
Adjustable Temperature
Spout Reach
8 1/2 in
Faucet Activation
Manual
Faucet Handle Material
Metal
Faucet Body Material
Cast Brass
Replacement Cartridge Mfr. Model Number
M951483-0070A
Valve Type - Faucets
Hot/Cold Cartridge
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
8"
Ligature Resistant
No
Warranty
Lifetime Limited
Application
Residential
Mounting Hole Center-to-Center Distance - Maximum
8 in
Spout Shape
Arc
CEC Compliance
CEC Compliant
Number of Mounting Holes
3
Operation Method
Manual
Inlet Connection Type
Compression
Pressure - Maximum
100 psi
Compatible Cartridge Manufacturer Part Number
M951483-0070A
Mounting Hole Center-to-Center Distance - Minimum
8 in
Flow Rate - Maximum
1.5 gpm
Product Type
Faucet
Ligature Resistance
Not Ligature-Resistant
Flow Type
Spray
For Location
Kitchen
For Water Temperature
Hot/Cold

Description

Item Low Arc Kitchen Faucet

Restrictions

This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.