Gaffer's Tape, Gray, 55 yd L, 4 in W

  • Mfr # 510

  • Zoro # G5387356


product price:  $47.89
/ea

Key Features

Tape Color Family
Gray
Tape Color
Gray
Imperial Tape Length
55 yd
Imperial Tape Width
4 in
Material
Vinyl Coated Cloth
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
510
Zoro #
G5387356
UPC #
742366012302
Country of Origin
United States

Dimensions

Imperial Tape Length
55 yd
Imperial Tape Width
4 in
Metric Tape Length
50.3 m
Metric Tape Width
101.6 mm
Duct Tape Length
55 yd
Duct Tape Thickness
11.5 mil
Duct Tape Width
4 in
Tape Thickness
11.5 mil
Diameter
6.3125 in

Details

Item
Gaffer's Tape
Tape Color Family
Gray
Tape Color
Gray
Material
Vinyl Coated Cloth
Tensile Strength
42 lb-in
Duct Tape Adhesive
Rubber
Duct Tape Primary Material
Vinyl
Color
Gray
Tape Backing Material
Vinyl Coated Cloth
Duct Tape Grade
Industrial
Tape Adhesive Material
Rubber
Series
510
Tape Shape
Continuous Roll
Performance Temp.
40 Degrees to 200 Degrees F
Standards
UL 723
Adhesion Strength
50 oz/in
Tape Adhesive
Rubber
Duct Tape Type
Gaffer's Tape
Tape Tensile Strength
42 lb/in
Tape Elongation
Not Rated
Number of Adhesive Sides
1
Duty Rating
Standard Duty
Tape Type
Residue-Free Gaffer's Tape
Maximum Tape Performance Temperature
200 Degrees F
Common Industry
Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse
Tape Backing Construction
Cloth
Specifications Met
UL Listed
Brand and Series
Polyken 510
Tape Resistance Properties
Moisture-Resistant
Tape Brand
Polyken
Minimum Tape Performance Temperature
40 Degrees F
Product Form
Continuous Roll
Environment
Indoor and Outdoor
Adhesion to Steel
50 oz/in
Tape Adhesive Format
Single-Sided
Temperature Range
40 Degrees to 200 Degrees F

Description

Adhesion to Steel 50 oz/in, Tape Brand Polyken, Assembly and Manufacturing, Construction, General Maintenance and Repair, Metalworking, Warehouse, Environment Indoor/Outdoor, Imperial Tape Length 55 yd, Imperial Tape Width 4 in, Continuous Roll, Series 510, Tape Adhesive Material Rubber, Tape Backing Material Vinyl Coated Cloth, Tape Color Gray, Tape Thickness 11.5 mil, Gaffer's Tape, Maximum Tape Performance Temperature 200 Degrees F, Metric Tape Length 50.3 m, Metric Tape Width 101.6 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.