Rain Bib Pants, Polyester, 32 1/2 in Inseam, Elastic Closure, Yellow, Size XL

  • Mfr # 2910PY-XL

  • Zoro # G5390262


product price:  $36.99
/ea

Key Features

Color
Yellow
Material
Polyester
Fabric Weight
6.25 oz
Inseam
32 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2910PY-XL
Zoro #
G5390262
UPC #
604059947622
Country of Origin
China

Dimensions

Size
XL
Fits Waist Size
39 in
Maximum Chest Size
46 in
Maximum Waist Size
39 in

Details

Item
Rain Bib Pants
Color
Yellow
Material
Polyester
Fabric Weight
6.25 oz
Inseam
32 1/2 in
Seam Style
Double Stitched, Heat Sealed, Taped
ANSI Class
Not Rated
Gender
Men's
Number of Pockets
0
Waist Closure
Elastic
Lining Material
PVC
Closure Type
Bib, Suspenders
Resists
Water, Wind
Includes
Fly Access with Hook-and-Loop Closure
High-Visibility
No
Number of Inside Pockets
0
Includes Suspenders
Yes
Ankle Type
Adjustable Cuff
ANSI Type
Unrated
Number of Outside Pockets
0
Pass Through Pockets
No
Features
Adjustable Quick Release Buckle on Elastic Suspenders
Fly Closure Type
Hook-and-Loop
Style
Bib Pant
Series
2910PY
Includes Lining
Yes
Standards
ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR

Description

Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size XL, Color Yellow, Inseam 32 1/2 in, Maximum Waist Size 39 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 6.25 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Fly Access with Hook-and-Loop Closure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.