Chemical Resistant Gloves, Natural Rubber Latex, 12 in L, 50 mil, Blue, 9, 1 PR
Mfr # 87-029
Zoro # G5401313
product price:Â $9.69
/prKey Features
Color
Blue
Size
9
Glove Materials
Natural Rubber Latex
Glove Length
12 in
Glove Thickness
50 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
87-029
Zoro #
G5401313
UPC #
-
Country of Origin
China
Dimensions
Size
9
Glove Size
9
Glove Length
12 in
Glove Thickness
50 mil
Length
12"
Size - Numeric
9
Details
Item
Chemical Resistant Gloves
Color
Blue
Glove Materials
Natural Rubber Latex
Cuff Style
Gauntlet
Standards
21CFR
Glove Liner Material
Polyamide
Supported / Unsupported
Supported
Glove Texture Location
Palm and Fingers
Application
In Food Processing, Manufacturing and Chemical Plants
ANSI/ISEA Puncture Level
1
Special Features
Supported Natural Rubber Blue Latex Glove, Seamless Liner with Unique Knitted Elastic Cuff for Superb Fit and Comfort, Rough Finish on Hand Ensures Good Grip in Both Wet and Dry Conditions, High Flexibility and Excellent Levels of Dexterity
Resists
Abrasion, Chemicals, Oils
ANSI/ISEA Abrasion Level
2
ANSI/ISEA Cut Level
A2
Description
Chemical Resistant Gloves, Natural Rubber Latex, Palm and Fingers, 50 mil, 12 in, Cuff Gauntlet, Lining Polyamide, Glove Size 9, Color Blue, Supported, Standards 21CFR, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.