Chemical Resistant Gloves, Natural Rubber Latex, 13 in L, 8.5 mil, Pink, 9 1/2, 1 PR
Mfr # 87-085
Zoro # G5403176
product price:Â $1.59
/pr
Sold in multiples of 12 for $19.08
Key Features
Color
Pink
Size
9-1/2
Glove Size
9 1/2
Glove Materials
Natural Rubber Latex
Glove Length
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
87-085
Zoro #
G5403176
UPC #
-
Country of Origin
Sri Lanka
Dimensions
Size
9-1/2
Glove Size
9 1/2
Glove Length
13 in
Glove Thickness
8.5 mil
Length
13"
Size - Numeric
9 1/2
Details
Item
Chemical Resistant Gloves
Color
Pink
Glove Materials
Natural Rubber Latex
Cuff Style
Straight
Standards
21CFR, EN420, EN388 and EN374
Glove Liner Material
Flock
Supported / Unsupported
Unsupported
Glove Texture Location
Smooth
Special Features
Flock Lined Medium Weight Natural Rubber Glove, Use in Low Hazard Areas, Beaded Cuff for Tear Resistance and Easy Pull on 21 CFR (USA), CFIA (Canada) Compliant for Food Applications,(Except G12T)
Resists
Abrasion, Chemicals, Oils
Application
In Food Processing, Manufacturing and Chemical Plants
ANSI/ISEA Puncture Level
0
ANSI/ISEA Abrasion Level
2
Description
Chemical Resistant Gloves, Natural Rubber Latex, Smooth, 8.5 mil, 13 in, Cuff Straight, Lining Flock, Glove Size 9 1/2, Color Pink, Unsupported, Standards 21CFR, EN420, EN388 and EN374, Resists Abrasion, Chemicals, Oils, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.