Hyflex Coated Gloves, Foam Nitrile, Palm Coated, Rough Finish, 15 ga, ANSI Abrasion Level 4, L, PR

  • Mfr # 11-840

  • Zoro # G5414132


product price:  $4.79
/pr

Key Features

Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11-840
Zoro #
G5414132
UPC #
-
Country of Origin
Sri Lanka

Dimensions

Glove Size
L (9)
Thickness
15 ga
Glove Length
9 1/4"
Size
9
Size- Numeric
9

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
5
Silicone-Free
Yes
Glove Coating Finish
Rough
Standards
ASTM/ANSI/EN388 4121
Glove Construction
Seamless Knit
Application
Assembly of Small and Medium Parts, Feeding Production Lines, General Handling, Raw Material Reception, Screwing and Unscrewing Parts
ANSI/ISEA Cut Level
A1
Suggested Use Environment
Dry/Light Oil
Thumb Style
Full
ANSI/ISEA Puncture Level
3
Resists
Abrasion
Insulated
No
Latex-Free
Yes
Brand and Series
Ansell HyFlex 11-840
Glove Materials
Nylon
Cuff Style
Knit
Glove Lining Material
Nylon
Hem Style
Finished
Series
HyFlex 11-840
Double-Dipped
No
Glove Insulation Weight
15 gauge
Touchscreen Compatible
No
Glove Coating Color
Black
Pairs per Package
12
Glove Features
Silicone-Free
Finger Coverage
Full Finger
Reversible
No
Knit Material
Nylon
Glove Hand Style
Left and Right
EN 388 Rating
4131A
Knit Material Color
Gray
Palm Type
Coated
Includes Finger Fourchettes
No
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Coating Type
Dipped
Hand Protection Style
Glove
Green Certification or Other Recognition
Manufactured At A Virtually Zero Waste Landfill Facility 98% Landfill Diversion Per UL ECVP 2799
Green Environmental Attribute
Product Packaging Contains a Minimum of 45% Recycled Content

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating 4131A, Glove Insulation Weight 15 gauge, Standards ASTM/ANSI/EN388 4121, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance General Purpose, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.