H-Vis Coated Gloves, Nitrile, Smooth, Palm, 4 Abrasion Level, Orange, M (9) 1 PR

  • Mfr # 97-012

  • Zoro # G5414342


product price:  $4.15
/pr

Key Features

Color
Orange
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97-012
Zoro #
G5414342
UPC #
076490147105
Country of Origin
Sri Lanka

Dimensions

Glove Size
M (9)
Thickness
15 ga
Glove Length
10"
Size
9
Glove Length Style
Standard
Size- Numeric
9

Details

Item
H-Vis Coated Gloves
Color
Orange
Glove Coating Material
Nitrile
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
4
Silicone-Free
Yes
Glove Coating Finish
Smooth
Standards
ANSI/ASTM/EN388 3111
Glove Construction
Seamless Knit
ANSI/ISEA Cut Level
A1
Suggested Use Environment
Dry/Light Oil
ANSI/ISEA Puncture Level
1
Application
Provides Excellent Dexterity, Ability to Pick Up Small Items
ANSI Cut Grams
304
Resists
Abrasion/Wet Enviroments
Thumb Style
Full
Insulated
No
ANSI/ISEA Cut Load
304
Glove Materials
Nylon
Brand and Series
Ansell ActivArmr 97-012
Latex-Free
Yes
Cuff Style
Knit
Base Coating Material
Foam Nitrile
Series
ActivArmr 97-012
EN 388 Rating
EN3131A
Palm Type
Coated
Double-Dipped
No
Includes Finger Fourchettes
No
Glove Features
Silicone-Free
Includes Reinforced Thumb Crotch
No
Hand Protection Style
Glove
Fabric Weight
15 gauge
Glove Coating Color
Orange
Finger Coverage
Full Finger
Touchscreen Compatible
No
Knit Material Color
Orange
Coating Type
Dipped
Minimum Temperature
Not Rated
Reversible
No
Knit Material
Nylon
Hem Style
Finished
Pairs per Package
12
Glove Hand Style
Left and Right
Electrostatic Properties
Conductive
Glove Lining Material
Nylon/Spandex®

Description

Coated Gloves, ANSI/ISEA Cut Level A1, Hem Style Finished, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Hand Protection Style Glove, Heat-Resistant Glove Type Seamless Knit, Additional Hazard Protection None, EN 388 Rating EN3131A, Standards ANSI/ASTM/EN388 3111, Insulated No, Palm Type Coated, Glove Coating Cover Palm, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Dipped, Glove Performance High Dexterity, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.