Chair, Folding, Fabric/Metal, Fabric, PK2

  • Mfr # 84330-30

  • Zoro # G5420508


product price:  $313.99
/pk 2, $157.00/ea
Free Shipping & Returns

Key Features

Series
Pro line II
Seat Color
Coal
Seat Material
Fabric
Frame Color
Titanium
Back Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84330-30
Zoro #
G5420508
UPC #
090234237570
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
24 1/2 in
Overall Depth
22 in
Overall Height
34 in
Seat Width
18 in
Cushion Thickness
2 1/2 in
Seat Depth
19 in
Seat Height
19 1/4 in
Back Height
14 1/4 in
Back Width
18 1/2 in

Details

Item
Folding Chair
Series
Pro line II
Seat Color
Coal
Seat Material
Fabric
Frame Color
Titanium
Back Material
Plastic
Arm Style
Fixed
Frame Material
Metal
Weight Capacity
250 lb
Green Certification or Other Recognition
GREENGUARD Certified
Assembled/Unassembled
Unassembled
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Features
Built-in Lumbar Support
Caster Type
Carpet
Back Color
Black
Standards
ANSI/BIFMA
Number of Casters
4
Style
Folding Chair

Description

Folding Chair, Pro Line II Series, Overall Height 34 in, Overall Width 24 1/2 in, Overall Depth 22 in, Seat Height 19 1/4 in, Seat Width 18 in, Seat Depth 19 in, Back Height 14 1/4 in, Back Width 18 1/2 in, Seat Color Coal, Back Color Black, Frame Color Titanium, Seat Material Fabric, Back Material Plastic, Frame Material Metal, Unassembled, Cushion Thickness 2 1/2 in, Arm Style Fixed Arms, Weight Capacity 250 lb, Caster Type Carpet, Package Quantity 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.