Rotating Drum Cart, 800 lb.

  • Mfr # RDC-60-NC

  • Zoro # G5436840


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Overall Height
21-1/2 in.
Overall Length
31-3/4 in.
Overall Width
19 in.
Material
Steel
Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RDC-60-NC
Zoro #
G5436840
UPC #
691215049504
Country of Origin
China

Dimensions

Overall Height
21-1/2 in.
Overall Length
31-3/4 in.
Overall Width
19 in.
Length
32 in
Width
19
Height
22 in
Lifting Height Max.
21-1/2"
Depth
31-3/4 in.
Platform Length
31.75"

Details

Material
Steel
Color
Blue
Load Capacity
800 lb.
Item
Rotating Drum Cart,800 lb.
For Use With
Drums
Includes
The handle includes bung nut wrench and a built-in drum tipper to assist with liquid drainage
Color/Finish
Blue
Assembled
No
Drum Capacity
55 gallon drums
Features
Designed for 55 gallon drums; Ideal for drum handling situations for maximum efficiency; Features durable construction for added strength and long life; Use in industrial applications for optimal results
For Drum Material
Steel, Plastic & Fiber
Operation Type
Manual
Frame Material
Steel
Application
Ideal for drum handling situations for maximum efficiency

Description

Rotating Drum Cart,800 lb.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.