Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Navy Blue, 10 1/2 W

  • Mfr # RB1920

  • Zoro # G5471986


product price:  $115.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1920
Zoro #
G5471986
UPC #
690774148765
Country of Origin
China

Dimensions

Footwear Width
W
Size
10 1/2
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
10 1/2

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Navy Blue
Footwear Closure Type
Lace Up
Metal Chip Resisting Sole
No
Chemical Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Shank Material
Composite
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Conductive
No
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Wet
0.87
Wide Toe Cap
No
Chain Saw Cut Resistant
No
ASTM Footwear Class
F2413-11 I/75 C/75
Mark II Slip Test Results- Dairy Tile Oily
0.58
Completely Non Metallic
No
Removable Insole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Sole Pattern
Siped
Insole System
EVA
Insulated
No
Footwear Construction Type
Cemented
Footwear Shank Type
None
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Manufacturers Suggested Sole Slip Rating
Best
Max. Heat Rating
Not Rated
Puncture Resistant Insole
No
Oil Resisting Sole
Yes
Predominant Footwear Color
Navy
Upper Boot Material
All Leather
Upper Material Description
Leather
Style Number
1920
Non Metallic Upper
Yes
Ninety Degree Heel
No
Midsole Material
EVA
Static Dissipative
No
Standards
ASTM F2413
CSA Footwear Standard
Not Specified
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Sole
No
Slip Resistant
Yes
Series
RB1920
Heel Style
Flat Heel
Heat Resistant
No
Upper Color
Blue
Metatarsal Guard Style
None
Non-Marking Upper
Yes
Insole Material
EVA
Style Family
Athletic Shoe
Toe Cap Material
Steel
All-Leather Upper
Yes
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Maximum Heat Rating
Not Rated
Slip-Resistance Value - Mark II - Dry
0.8
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Slip-Resistance Value - Mark II - Wet
0.87
Outsole Material (PRINT)
Rubber
Insole Material (PRINT)
EVA
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
Not Rated
Metatarsal Guard (PRINT)
No
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Suede
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
EVA
Metal Chip-Resisting Sole (PRINT)
No
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Navy Blue, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Navy, Puncture Resistant Insole No, Size 10 1/2, Static Dissipative No, Style Number 1920

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.