Men's Athletic Shoe, Steel Toe, Suede Upper, Rubber Outsole, Lace Up, Black, 13 W

  • Mfr # RB1910

  • Zoro # G5472397


product price:  $111.99
/pr
Free Shipping & Returns

Key Features

Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
RB1910
Zoro #
G5472397
UPC #
690774131682
Country of Origin
China

Dimensions

Footwear Width
W
Size
13
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
13

Details

Item
Athletic Shoe
Electrical Hazard Rated
Yes
Outsole Material
Rubber
Waterproof
No
Metatarsal Guard
No
Footwear Style
Athletic Shoe
Gender
Men's
Upper Material
Suede
Toe Type
Steel
Color
Black
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Static Dissipative
No
Mark II Slip Test Results- Dairy Tile Wet
0.87
Liner Material
Tailex
Mark II Slip Test Results- Dairy Tile Dry
0.80
Footwear Construction Type
Cemented
CSA Footwear Standard
Not Specified
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
None
Oil Resisting Sole
Yes
Midsole Material
EVA
Manufacturers Suggested Sole Slip Rating
Best
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Wide Toe Cap
No
Puncture Resistant Insole
No
Upper Material Description
Leather
Style Number
RB1910
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Predominant Footwear Color
Black
Ninety Degree Heel
No
Shank Material
Composite
Mark II Slip Test Results- Dairy Tile Oily Wet
0.78
Removable Insole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Non Metallic Upper
Yes
Insole System
EVA
Completely Non Metallic
No
Chemical Resisting Sole
Yes
Footwear Sole Pattern
Chevron
Standards
ASTM F2413
Max. Heat Rating
100 Degrees F
Mark II Slip Test Results- Dairy Tile Oily
0.58
Metal Chip Resisting Sole
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Conductive
No
Insulated
No
Resists
Oils, Slips
Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Electrical Hazard (EH), Flat Heel, Non-Marking Upper, Oil-Resistant Sole, Steel Toe
Non-Marking Upper
Yes
Non-Marking Sole
No
Upper Color
Black
Metatarsal Guard Style
None
Heel Style
Flat Heel
Slip Resistant
Yes
Heat Resistant
No
Series
RB1910
Closure
Lace Up
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
0.8
Maximum Heat Rating
100 Degrees F
Insole Material
EVA
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Oily
0.58
Toe Cap Material
Steel
Slip-Resistance Value - Mark II - Wet
0.87
Style Family
Athletic Shoe
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.78
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel (PRINT)
No
Midsole Material (PRINT)
EVA
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
100 Degrees F
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Insole Material (PRINT)
EVA
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Upper Material (PRINT)
Suede
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Best
Ninety-Degree Heel
No

Description

Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number RB1910

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.