Hauler, Men's 8-Inch Work Boot, Composite Toe M, Leather, 8 in Height, Brown

  • Mfr # IA0180

  • Zoro # G5481375


product price:  $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0180
Zoro #
G5481375
UPC #
690774208940
Country of Origin
China

Dimensions

Size
8
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
8

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Upper Material Description
Leather
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Non Metallic Upper
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Conductive
No
Footwear Construction Type
Goodyear(TM) Welt
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Non-Marking Sole
Yes
Puncture Resistant Insole
No
Static Dissipative
No
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Midsole Material
Rubber
Standards
ASTM F2413
Mark II Slip Test Results- Dairy Tile Wet
0.59
Insole System
PU
Ninety Degree Heel
No
Electrical Hazard Rated
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Footwear Closure Type
Lace Up
Oil Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Shank Material
Composite
Wide Toe Cap
No
Completely Non Metallic
Yes
Footwear Sole Pattern
Cleated
Footwear Shank Type
Plastic
Predominant Footwear Color
Brown
Manufacturers Suggested Sole Slip Rating
Best
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Oily
0.39
Metatarsal Guard
No
Insulated
No
Waterproof Type
Bootie
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Liner Material
Tailex
Upper Boot Material
All Leather
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Chemical Resisting Sole
Yes
Removable Insole
Yes
Outsole Material
Polyurethane
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Non-Marking Upper
Yes
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Closure
Lace Up
Insole Material
Polyurethane
Maximum Heat Rating
250 Degrees F
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Construction
Welted
Slip-Resistance Value - Mark II - Oily
0.39
Heel Definition
Flat Heel
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.62
Style Family
8-Inch Work Boot
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Midsole Material (PRINT)
Rubber
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Maximum Heat Rating (PRINT)
250 Degrees F
Gender (PRINT)
Men's
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Composite
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Chemical-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No, Style Number IA0180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.