Hauler, Men's 8-Inch Work Boot, Composite Toe M, Leather, 8 in Height, Brown

  • Mfr # IA0180

  • Zoro # G5481393


product price:  $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0180
Zoro #
G5481393
UPC #
690774209008
Country of Origin
China

Dimensions

Size
11
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Size (PRINT)
11
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Liner Material
Tailex
Removable Insole
Yes
Conductive
No
Wide Toe Cap
No
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Upper Material Description
Leather
Completely Non Metallic
Yes
Upper Boot Material
All Leather
Mark II Slip Test Results- Dairy Tile Wet
0.59
Puncture Resistant Insole
No
Footwear Style
8 in Work Boot
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Static Dissipative
No
Waterproof Type
Bootie
Satra Slip Test Results- Dairy Tile Dry
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Insulated
No
Mark II Slip Test Results- Dairy Tile Oily
0.39
Midsole Material
Rubber
Oil Resisting Sole
Yes
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Outsole Material
Polyurethane
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Shank Material
Composite
Predominant Footwear Color
Brown
Footwear Construction Type
Goodyear(TM) Welt
Footwear Closure Type
Lace Up
Max. Heat Rating
250 Degrees F
Insole System
PU
CSA Footwear Standard
Not Specified
Ninety Degree Heel
No
Non Metallic Upper
Yes
Chain Saw Cut Resistant
No
Standards
ASTM F2413
Footwear Shank Type
Plastic
Non-Marking Sole
Yes
Footwear Sole Pattern
Cleated
Metal Chip Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Dry
0.62
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Upper Color
Brown
Non-Marking Upper
Yes
Metatarsal Guard Style
None
Heat Resistant
No
Heel Style
Flat Heel
Slip Resistant
Yes
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.39
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.62
Closure
Lace Up
Toe Cap Material
Composite
Construction
Welted
Insole Material
Polyurethane
All-Leather Upper
Yes
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Outsole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Maximum Heat Rating (PRINT)
250 Degrees F
Puncture-Resistant Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Insole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Chemical-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11, Static Dissipative No, Style Number IA0180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.