Hauler, Men's 8-Inch Work Boot, Composite Toe M, Leather, 8 in Height, Brown

  • Mfr # IA0180

  • Zoro # G5481427


product price:  $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0180
Zoro #
G5481427
UPC #
690774209039
Country of Origin
China

Dimensions

Size
13
Footwear Width
M
Height
8 in
Heel Height
Less Than 1/2 in
Width
M
Overall Height
8 in
Size (PRINT)
13

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Waterproof Type
Bootie
Insole System
PU
Wide Toe Cap
No
Outsole Material
Polyurethane
Chemical Resisting Sole
Yes
ASTM Footwear Class
F2413-11 I/75 C/75
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Ninety Degree Heel
No
CSA Footwear Standard
Not Specified
Non-Marking Sole
Yes
Removable Insole
Yes
Upper Boot Material
All Leather
Chain Saw Cut Resistant
No
Footwear Style
8 in Work Boot
Metatarsal Guard
No
Manufacturers Suggested Sole Slip Rating
Best
Footwear Closure Type
Lace Up
Shank Material
Composite
Predominant Footwear Color
Brown
Puncture Resistant Insole
No
Non Metallic Upper
Yes
Standards
ASTM F2413
Footwear Sole Pattern
Cleated
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Static Dissipative
No
Max. Heat Rating
250 Degrees F
Mark II Slip Test Results- Dairy Tile Dry
0.62
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
Footwear Shank Type
Plastic
Insulated
No
Liner Material
Tailex
Footwear Construction Type
Goodyear(TM) Welt
Conductive
No
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Metal Chip Resisting Sole
Yes
Electrical Hazard Rated
Yes
Midsole Material
Rubber
Mark II Slip Test Results- Dairy Tile Wet
0.59
Completely Non Metallic
Yes
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily
0.39
Upper Material
Leather
Resists
Abrasions, Oils, Slips
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Heat Resistant
No
Heel Style
Flat Heel
Metatarsal Guard Style
None
Slip Resistant
Yes
Non-Marking Upper
Yes
Upper Color
Brown
Insole Material
Polyurethane
Construction
Welted
Toe Cap Material
Composite
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.62
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Slip-Resistance Value - Mark II - Oily
0.39
Closure
Lace Up
All-Leather Upper
Yes
Oil-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Maximum Heat Rating (PRINT)
250 Degrees F
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Gender (PRINT)
Men's
Ninety-Degree Heel (PRINT)
No
Outsole Material (PRINT)
Polyurethane
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Ninety-Degree Heel
No
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Metal Chip-Resisting Sole
Yes
Oil-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA0180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.