Hauler, Men's 8-Inch Work Boot, Composite Toe W, Leather, 8 in Height, Brown

  • Mfr # IA0180

  • Zoro # G5481533


product price:  $170.99
/pr
Free Shipping & Returns

Key Features

Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
IA0180
Zoro #
G5481533
UPC #
690774209541
Country of Origin
China

Dimensions

Size
13
Footwear Width
W
Height
8 in
Heel Height
Less Than 1/2 in
Width
W
Size (PRINT)
13
Overall Height
8 in

Details

Item
8-Inch Work Boot
Toe Type
Composite
Gender
Men's
Color
Brown
Style Number
IA0180
Series
Hauler
Waterproof
Yes
Closure Type
Lace Up
Footwear Construction Type
Goodyear(TM) Welt
Mark II Slip Test Results- Dairy Tile Dry
0.62
Shank Material
Composite
Upper Boot Material
All Leather
Liner Material
Tailex
Removable Insole
Yes
Footwear Closure Type
Lace Up
Chain Saw Cut Resistant
No
Max. Heat Rating
250 Degrees F
Predominant Footwear Color
Brown
Upper Material Description
Leather
Non-Marking Sole
Yes
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.39
Oil Resisting Sole
Yes
Metatarsal Guard
No
Electrical Hazard Rated
Yes
Non Metallic Upper
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Footwear Style
8 in Work Boot
Mark II Slip Test Results- Dairy Tile Oily Wet
0.37
CSA Footwear Standard
Not Specified
Insulated
No
Insole System
PU
Static Dissipative
No
Wide Toe Cap
No
Conductive
No
Puncture Resistant Insole
No
Midsole Material
Rubber
Outsole Material
Polyurethane
Ninety Degree Heel
No
Completely Non Metallic
Yes
Standards
ASTM F2413
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Sole Pattern
Cleated
Waterproof Type
Bootie
Manufacturers Suggested Sole Slip Rating
Best
Mark II Slip Test Results- Dairy Tile Wet
0.59
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Footwear Shank Type
Plastic
Metal Chip Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
ASTM Footwear Class
F2413-11 I/75 C/75
Resists
Abrasions, Oils, Slips
Upper Material
Leather
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Composite Toe, Electrical Hazard (EH), Flat Heel, Metal Chip-Resistant Sole, Non-Marking Sole, Non-Marking Upper, Non-Metallic, Oil-Resistant Sole, Waterproof
Metatarsal Guard Style
None
Slip Resistant
Yes
Heat Resistant
No
Heel Style
Flat Heel
Non-Marking Upper
Yes
Upper Color
Brown
Maximum Heat Rating
250 Degrees F
Heel Definition
Flat Heel
Toe Cap Material
Composite
Slip-Resistance Value - Mark II - Wet
0.59
Slip-Resistance Value - Mark II - Dry
0.62
All-Leather Upper
Yes
Insole Material
Polyurethane
Construction
Welted
Style Family
8-Inch Work Boot
Slip-Resistance Value - Mark II - Oily
0.39
Closure
Lace Up
Slip-Resistance Value - Mark II - Oily/Wet
0.37
Maximum Heat Rating (PRINT)
250 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Composite
Ninety-Degree Heel (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Insole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Polyurethane
Chemical-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
Oil-Resisting Sole
Yes
Ninety-Degree Heel
No
Metal Chip-Resisting Sole
Yes

Description

8-Inch Work Boot, Style Family 8-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width W, Gender Men's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 13, Static Dissipative No, Style Number IA0180

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.