Fluoride Toothpaste, 1.5 Oz., PK36
Mfr # 42101
Zoro # G5481856
product price:Â $118.99
/pk 36, $3.31/ea
Free Shipping & Returns
Key Features
Application Days
1 to 2
Size
1.5 oz
Flavor
Mint
Container Size
1.5 oz
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
42101
Zoro #
G5481856
UPC #
-
Country of Origin
United States
Dimensions
Size
1.5 oz
Container Size
1.5 oz
Details
Item
Toothpaste
Application Days
1 to 2
Flavor
Mint
Color
Clear
Standards
FDA
Container Type
Tube
Product Type
Toothpaste
Formula
Fluoride
Series
OraLine
Description
Toothpaste, Product Type Toothpaste, Container Size 1.5 oz, Container Type Tube, Flavor Mint, Formula Fluoride, Hygiene Properties Not Applicable, Color Clear, Series OraLine, Standards FDA, Package Quantity 36
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.