5 1/2 in Wire Stripper 26 to 20 AWG

  • Mfr # 45-633

  • Zoro # G5488427


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Capacity
26 to 20 AWG
Overall Length
5 1/2 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
45-633
Zoro #
G5488427
UPC #
783250456338
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Maximum Wire/Cable Diameter
20 ga
Minimum Wire/Cable Diameter
26 ga

Details

Item
Wire Stripper
Capacity
26 to 20 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Requires 1/3 Less Hand Pressure For Each Strip Accuation
Functions
Strip Only
Adjustable
Automatic
Includes
Grit Pad
Handle Material
Plastic
Insulated / Uninsulated
Insulated
Cable Type
Solid and Stranded
Tether Capable
Tether Capable
For Wire/Cable Type
Copper Cable
Handle Style
Standard
Type
Electrical Wire Strippers
Tether Style
Standard Tool (Accessory Needed for Tethering)
Maximum Stripping Capacity - Solid Wire
20 AWG
Body Material
Plastic
Cutting Capacities
26 to 20 AWG
Tether Ready
No
Minimum Stripping Capacity - Stranded Wire
26 AWG
Stripping Capacity- Stranded Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG
Adjustment Mechanism
None
Minimum Stripping Capacity - Solid Wire
26 AWG
Maximum Stripping Capacity - Stranded Wire
20 AWG
Stripping Capacity - Solid Wire
20 AWG, 22 AWG, 24 AWG, 26 AWG
Grip Style
Standard Cushion

Description

Wire Stripper, Stripping Capacity - Solid Wire 20 AWG, 22 AWG, 24 AWG, 26 AWG, Stripping Capacity- Stranded Wire 20 AWG, 22 AWG, 24 AWG, 26 AWG, Type Electrical Wire Strippers, For Wire/Cable Type Copper Cable, Cutting Capacities 26 to 20 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Stripping, Body Material Plastic, Features Requires 1/3 Less Hand Pressure For Each Strip Accuation, Grip Style Standard Cushion, Includes Grit Pad

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.