CrossFlex Standard Duty Bore Brush 9mm Diameter 120SC Grit
Mfr # 34136
Zoro # G5501489
product price:Â $14.49
/eaKey Features
Bore Dia.
25/64 in
Abrasive Material
Silicon Carbide
Grade
Coarse
Hone Length
2 in
Overall Length
7-7/8"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
34136
Zoro #
G5501489
UPC #
012382341367
Country of Origin
China
Dimensions
Bore Dia.
25/64 in
Hone Length
2 in
Overall Length
7-7/8"
Bore dia.
0.354"
Abrasive Length
2 in
Compatible Bore Diameter - Maximum
9 mm
Stem Diameter
0.14 in
Stem Length
5 7/8 in
Details
Item
Small Diameter Crossflex Honing Brushes
Grit
120
Abrasive Material
Silicon Carbide
Grade
Coarse
Operating Speed - Maximum
900 RPM
Primary Material Application
Steel
End Marking Color
Green
Compatible Tool Type
Drill, Drill Press
Description
Flexible Cylinder Hone, Compatible Bore Diameter - Maximum 9 mm, Compatible Firearm Caliber Not Applicable, Stem Diameter 0.14 in, Abrasive Length 2 in, Overall Length 7 7/8 in, Abrasive Material Silicon Carbide, Grit 120, Compatible Tool Type Drill, Drill Press, Operating Speed - Maximum 900 RPM, Primary Material Application Steel, End Marking Color Green, Grade Coarse, Stem Length 5 7/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.